Check Availability
  • SARGENT 

    Lever, Lever Escutcheon w/Lock, 700 Series

  • Item # 18F585
  • Mfr. Model # 713-8 ETL LHRB 26D
Lever, Lever Escutcheon w/Lock, 700 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

88 Series Sargent Exit Device is designed for standard width stile applications on wood and metal doors. Nonhanded style. Features a stainless steel latchbolt and 3/4" throw.
Show More Close
 

Technical Specifications

Item # 18F585
Mfr. Model # 713-8 ETL LHRB 26D
UNSPSC #46171619
Catalog Page 1995
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Lever Escutcheon w/Lock
Door Handing Left Hand Reversible
Series 700
Fire Rated Yes
Finish Satin Chrome
Fits Stile Width 4-1/2"
For Door Thickness 1-3/4"
Application Classroom
Grade 1
ADA Compliant Yes
Type Classroom Function
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov