Check Availability
  • SARGENT 

    Exit Device, Series 80, Dull Brass, Vertical Rod w/Trim

  • Item # 18F607
  • Mfr. Model # 8713F LHR 10B
Exit Device, Series 80, Dull Brass, Vertical Rod w/Trim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

87 Series Sargent Exit Device features a 2-pt. top and bottom latching with adjustability through the center case. Standard bottom latch is compatible with most latch track thresholds. Device has a 3-hr. fire rating.
Show More Close
 

Technical Specifications

Item # 18F607
Mfr. Model # 8713F LHR 10B
UNSPSC #46171619
Catalog Page 1990
Shipping Weight 17.9 lbs
Country of Origin USA *
Item Vertical Rod w/Trim
Exit Device Type Exit Device
Grade 1
Finish Dull Brass
Door Width 33" to 36"
Series 80
Door Height 84"
Fits Stile Width 4-1/2"
For Door Thickness 1-3/4"
Door Handing Left Hand Reversible
ADA Compliant ADA Compliant
Fire Rated Yes
Standards ANSI/BHMA 156.3, 2008
Type Vertical Rod
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms