Check Availability
  • SARGENT 

    Exit Device, Series 80, Dull Stainless Steel, Rim

  • Item # 18F578
  • Mfr. Model # 8888F 32D
Exit Device, Series 80, Dull Stainless Steel, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

88 Series Sargent Exit Device is designed for standard width stile applications on wood and metal doors. Nonhanded style. Features a stainless steel latchbolt and 3/4" throw.
Show More Close
 

Technical Specifications

Item # 18F578
Mfr. Model # 8888F 32D
UNSPSC #46171619
Catalog Page 1995
Shipping Weight 12.4 lbs
Country of Origin USA *
Item Rim
Exit Device Type Exit Device
Lockdown Type Cylinder Dogging
Performance Heavy-Duty
Grade 1
Finish Dull Stainless Steel
Door Width 33" to 36"
Series 80
Door Height 96"
Fits Stile Width 4-1/2"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated Yes
Standards ANSI/BHMA 156.3, 2008
Type Rim
* This product's country of origin is subject to change

Welcome Sign In