Check Availability
  • SANITAIRE 

    Bagless Upright Vacuum with 15" Cleaning Path, 135 cfm, HEPA Filter Type, 10 Amps

  • Item # 4WYR2
  • Mfr. Model # SC5845B
  • (2)
Bagless Upright Vacuum with 15" Cleaning Path, 135 cfm, HEPA Filter Type, 10 Amps Upright Vacuum,15 In,135 cfm,10A,120V Upright Vacuum,15 In,135 cfm,10A,120V Upright Vacuum,15 In,135 cfm,10A,120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Developed for daytime cleaning, the QuietClean 3.5-qt. bagless sealed-HEPA upright captures dust and allergens with its clean-air system and incredible filtration. With the True Balance brush roll and an innovative sound-dampening system, this LEED Compliant cleaner is the ultimate in bagless filtration with a washable, sealed-HEPA filter, an extra-large dust cup, and clog-resistant tools that store onboard.
Show More Close
 

Technical Specifications

Item # 4WYR2
Mfr. Model # SC5845B
UNSPSC #47121602
Catalog Page 1563
Shipping Weight 20.0 lbs
Country of Origin Mexico *
Item Upright Vacuum
Amps 10
Cleaning Path 15"
Filter Type HEPA
Vacuum Filter Cartridge
Vacuum Bag Type Bagless
Power Cord Length 40 ft.
Voltage 120
Net Weight 18 lb.
Sound Level dBA 69 dBA
Air Flow 135 cfm
Height Adjustment Manual 7-Position
Light No
Plug 2-Wire Triple Insulated
Hood Height 7"
Handle Ergonomic
Warranty 2 yr.
Includes Furniture Guard, Crevice Wand, Extension Wand and Dusting Brush
Standards UL, OSHA, CRI
* This product's country of origin is subject to change

Compliance and Restrictions