Check Availability
  • SANI PROFESSIONAL 

    Food Service Wipes, 100 ct. Soft Pack, Fragrance: Floral, citrus, Size: 7" x 11-1/2"

  • Item # 22C570
  • Mfr. Model # A580FW
Food Service Wipes, 100 ct. Soft Pack, Fragrance: Floral, citrus, Size: 7" x 11-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sani® Professional disinfecting wipes kill 99.9% of bacteria in 15 seconds. Sani-Hands® disposable wipes are effective against MRSA and H1N1. These Table Turners™ premoistened wipes are a quick alternative to rags.
Show More Close
 

Technical Specifications

Item # 22C570
Mfr. Model # A580FW
UNSPSC #47131502
Shipping Weight 22.55 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Cleaning Wipes
Cleaning Wipe - Item Food Service Wipes
Primary Chemical None
Wet Contact Time 1 min. or Less
Cleaner Container Size 100 ct.
Cleaner Container Type Soft Pack
Sheet Size 7" x 11-1/2"
Fragrance Floral, citrus
Ready to Use/Concentrated Ready to Use
Cleaner Form Wipes
Wipes Application Food Service
Color White
Item Food Service Wipes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms