Check Availability
  • SANI PROFESSIONAL 

    6" x 6-3/4" Unscented Fragrance Hand Sanitizer Wipes, 150 Wipes per Container, 12 PK

  • Item # 22C575
  • Mfr. Model # P43572
6" x 6-3/4" Unscented Fragrance Hand Sanitizer Wipes, 150 Wipes per Container, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SaniĀ® Professional disinfecting wipes kill 99.9% of bacteria in 15 seconds. Sani-HandsĀ® disposable wipes are effective against MRSA and H1N1. Hand sanitizer wipes are not only soft enough for sensitive hands, but made of environmentally friendly biodegradable fabric.
Show More Close
 

Technical Specifications

Item # 22C575
Mfr. Model # P43572
UNSPSC #47131502
Shipping Weight 19.25 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Canister
Hygiene Form Wipes
Hygiene Properties None
Wipes per Container 150
Sheet Size 6" x 6-3/4"
Fragrance Unscented
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms