Check Availability
  • SANI PROFESSIONAL 

    5-1/2" x 7-1/2" Alcohol Fragrance Hand Sanitizer Wipes, 300 Wipes per Container, 6 PK

  • Item # 22C577
  • Mfr. Model # P92084
5-1/2" x 7-1/2" Alcohol Fragrance Hand Sanitizer Wipes, 300 Wipes per Container, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SANI PROFESSIONAL Sani-Hands™ disinfecting wipes will kill 99.9% of bacteria in 15 seconds. Disposable wipes contain Tencel®, which is known or its environmentally friendly, biodegradable fabric from wood pulp cellulose—contains no oil-based synthetic fibers or synthetic binders. Helps remove dirt from hands. Hypoallergenic with moisturizing aloe so wipes are gentle on hands.
Show More Close
 

Technical Specifications

Item # 22C577
Mfr. Model # P92084
UNSPSC #47131502
Shipping Weight 18.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Canister
Hygiene Form Wipes
Hygiene Properties Hypoallergenic, Moisturizing
Wipes per Container 300
Sheet Size 5-1/2" x 7-1/2"
Fragrance Alcohol
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms