Check Availability
  • SANI-LOCK 

    Coupler Thermocouple Gasket, 2.878" Inside Dia., 3.583" Outside Dia., Viton, 3" Tube Size

  • Item # 38R125
  • Mfr. Model # G-TH-300-V-2
Coupler Thermocouple Gasket, 2.878" Inside Dia., 3.583" Outside Dia., Viton, 3" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38R125
Mfr. Model # G-TH-300-V-2
UNSPSC #31181502
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Thermocouple Gasket
Tube Size 3"
Connection Coupler
Material of Construction Viton
Inside Dia. 2.878"
Outside Dia. 3.583"
Temp. Range -30 to 400 Degrees F
Metal Detectable No
Standards FDA/ Class VI
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions