Check Availability
  • SANI-LOCK 

    Coupler Thermocouple Gasket, 0.620" Inside Dia., 0.852" Outside Dia., Viton, 3/4" Tube Size

  • Item # 38R116
  • Mfr. Model # G-TH-075-V-1
Coupler Thermocouple Gasket, 0.620" Inside Dia., 0.852" Outside Dia., Viton, 3/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38R116
Mfr. Model # G-TH-075-V-1
UNSPSC #31181502
Shipping Weight 0.018 lbs
Country of Origin USA *
Item Thermocouple Gasket
Tube Size 3/4"
Connection Coupler
Material of Construction Viton
Inside Dia. 0.620"
Outside Dia. 0.852"
Temp. Range -30 to 400 Degrees F
Metal Detectable No
Standards FDA/ Class VI
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions