Check Availability
  • SANI-LOCK 

    Coupler Thermocouple Gasket, 1.377" Inside Dia., 1.984" Outside Dia., EPDM, 1-1/2" Tube Size

  • Item # 38R106
  • Mfr. Model # G-TH-150-E-1
Coupler Thermocouple Gasket, 1.377" Inside Dia., 1.984" Outside Dia., EPDM, 1-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38R106
Mfr. Model # G-TH-150-E-1
UNSPSC #31181502
Shipping Weight 0.027 lbs
Country of Origin USA *
Item Thermocouple Gasket
Tube Size 1-1/2"
Connection Coupler
Material of Construction EPDM
Inside Dia. 1.377"
Outside Dia. 1.984"
Temp. Range -20 to 300 Degrees F
Metal Detectable No
Standards FDA/ Class VI
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions