Check Availability
  • SANI-LAV 

    Stainless Steel Wash Station, With Faucet, Floor Mounting Type, Silver

  • Item # 23PH38
  • Mfr. Model # 56F1
Stainless Steel Wash Station, With Faucet, Floor Mounting Type, Silver
Qty
  • Web Price
    $2,595.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Floor-mount washstation has valve-activated faucets each station and is constructed of 16-ga. 304 stainless steel. A 10" backsplash, basket strainer, and connecting tube and fittings are all included.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 23PH38
Mfr. Model # 56F1
UNSPSC #30181504
Catalog Page 2719
Shipping Weight 110.0 lbs
Country of Origin USA *
Item Wash Station
With Faucet / Without Faucet With Faucet
Body Material Stainless Steel
Mounting Type Floor
Color Silver
Overall Length 60"
Overall Width 20"
Overall Height 45"
Bowl Size 57" x 16-1/2"
Bowl Depth 8"
ADA Compliant No
Back Splash Yes
Bowl Shape Rectangular
Back Splash Height 10"
Side Splash No
Faucet Operation Single Foot Pedal
Number of Stations 3
Drain Opening 2"
Finish Satin
Gauge 16
Faucet Hole Dia. 7/8"
Number of Holes 3
Includes Leg Assembly Set, (3) Single foot pedal valves, (3) Swivel Gooseneck Spout with Aerators, (3) Connecting Tubes and Fittings for Valve to Spout Connection, (3) Mixing Check Valve, (1) Strainer Assembly with Basket
Flow Rate 1.5 gpm
Standards Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms