Check Availability
  • SANI-LAV 

    Shower Spray;Water Nozzle Trigger Flow Control;100 psi

  • Item # 18D872
  • Mfr. Model # N3
Shower Spray;Water Nozzle Trigger Flow Control;100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

A lightweight and durable design for use in food processing applications, this SANI-LAV water nozzle is constructed of corrosion-resistant, reinforced plastic.

• SS 316 hose barb
• High-temperature-resistant washers and O-rings
Show More Close
 

Technical Specifications

Item # 18D872
Mfr. Model # N3
UNSPSC #40141731
Shipping Weight 1.15 lbs
Country of Origin Taiwan *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Lightweight, Durable, Corrosion Resistant, Adjustable Water Flow
Construction Stainless Steel and Plastic
Connection 3/4" Hose Barb
Flow Rate 2.5 to 10 gpm
Max. Pressure 100 psi
Max. Temp. 185 Degrees F
Color Safety Orange
Flow Control Trigger
Length 7-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms