Check Availability
  • SANI-LAV 

    Shower Spray;Spray Nozzle Trigger Flow Control;100 psi

  • Item # 41J446
  • Mfr. Model # N3W
Shower Spray;Spray Nozzle Trigger Flow Control;100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 41J446
Mfr. Model # N3W
UNSPSC #40141731
Shipping Weight 1.16 lbs
Country of Origin Taiwan *
Item Spray Nozzle
Nozzle Design Pistol Grip
Features Lightweight, Durable, Corrosion Resistant, Adjustable Water Flow
Construction Stainless Steel and Plastic
Connection 3/4" Hose Barb
Flow Rate 2.5 to 10 gpm
Max. Pressure 100 psi
Max. Temp. 185 Degrees F
Color White
Flow Control Trigger
Length 7-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms