Check Availability
  • SANI-LAV 

    Shovel, Reinforced, Stainless Steel, 40In.

  • Item # 49P110
  • Mfr. Model # 217R
Shovel, Reinforced, Stainless Steel, 40In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Pharma scoops are ideal for use in the pharmaceutical industry and other hygienic applications.
Show More Close
 

Technical Specifications

Item # 49P110
Mfr. Model # 217R
UNSPSC #27112004
Catalog Page 1456
Shipping Weight 7.0 lbs
Country of Origin China *
Item Stainless Steel Shovel
Blade Type Scoop
Blade Material 304 Stainless Steel
Blade Width 9-1/2"
Blade Length 12-1/2"
Overall Length 40"
Extended Length 40"
Color Stainless
Handle Type D-Handle
Handle Material Stainless Steel
Features Electropolished Finish with A Smooth Back Enhances Corrosion Resistance, Improve Surface Finish and Ease of Cleaning, Ideal for Moving Bulk Material, Heavy Duty Welds.
Application For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.