Check Availability
  • SANI-LAV 

    Rear Trigger;Water Nozzle Trigger Flow Control;100 psi

  • Item # 18D869
  • Mfr. Model # N1B
Rear Trigger;Water Nozzle Trigger Flow Control;100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Provides a strong, steady, easily controlled flow for food service and food processing washdown applications. Insulated for hot and cold water use. Brass/stainless steel construction. Max. temp.: 200°F.
Show More Close
 

Technical Specifications

Item # 18D869
Mfr. Model # N1B
UNSPSC #40141731
Catalog Page 2734
Shipping Weight 1.75 lbs
Country of Origin Taiwan *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Adjustable Spray, Hot and Cold, Insulated Handle, Crash Resistant
Construction Brass/Stainless Steel
Connection 3/4" GHT
Flow Rate 7 gpm
Max. Pressure 100 psi
Max. Temp. 200 Degrees F
Color Black
Flow Control Trigger
Length 5-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms