Check Availability
  • SANI-LAV 

    Rear Trigger;Spray Nozzle Trigger Flow Control;150 psi

  • Item # 41J439
  • Mfr. Model # N1AB
  • (1)
Rear Trigger;Spray Nozzle Trigger Flow Control;150 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Sani-LavĀ® water nozzle is designed for use in food processing and food service applications. The variable spray is trigger controlled and shuts off instantly when trigger is released.
Show More Close
 

Technical Specifications

Item # 41J439
Mfr. Model # N1AB
UNSPSC #40141731
Catalog Page 2734
Shipping Weight 1.15 lbs
Country of Origin Taiwan *
Item Spray Nozzle
Nozzle Design Pistol Grip
Features Lightweight, Adjustable Spray, Hot and Cold, Insulated Handle, Crash Resistant
Construction Aluminum, Brass and Stainless Steel
Connection 3/4" GHT
Flow Rate 7 gpm
Max. Pressure 150 psi
Max. Temp. 200 Degrees F
Color Black
Flow Control Trigger
Length 5-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms