Check Availability
  • SANI-LAV 

    Pistol Grip;Water Nozzle Trigger Flow Control;100 psi

  • Item # 3NVD9
  • Mfr. Model # N2
  • (5)
Pistol Grip;Water Nozzle Trigger Flow Control;100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Sani-LavĀ® water nozzle is designed for use in food processing and food service applications. The variable spray is trigger controlled and shuts off instantly when trigger is released.
Show More Close
 

Technical Specifications

Item # 3NVD9
Mfr. Model # N2
UNSPSC #40141702
Catalog Page 2732
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Adjustable Spray, Hot and Cold, 3/4" GHT Threaded Front, Insulated Handle, Crash Resistant, Lightweight
Construction Zinc, Brass and Stainless Steel
Connection 3/4" GHT
Flow Rate 6.5 gpm
Max. Pressure 100 psi
Max. Temp. 180 Degrees F
Color Safety Orange
Flow Control Trigger
Length 5"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms