Check Availability
  • SANI-LAV 

    Pistol Grip;Water Nozzle Trigger Flow Control;100 psi

  • Item # 18D877
  • Mfr. Model # N2S
Pistol Grip;Water Nozzle Trigger Flow Control;100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Featuring a stainless steel handle and thicker reinforced body, this SANILAV water nozzle is designed for use in food processing and food service applications. It has an insulated molded Santopreneā„¢ grip for more comfortable use and a safety shut off trigger when released. A handy male hose threaded front allows you to attach accessories.
Show More Close
 

Technical Specifications

Item # 18D877
Mfr. Model # N2S
UNSPSC #40141731
Catalog Page 2732
Shipping Weight 0.65 lbs
Country of Origin Taiwan *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Adjustable Spray, Hot and Cold, 3/4" GHT Threaded Front, Insulated Handle, Crash Resistant, Lightweight
Construction Cast Zinc, Brass and Stainless Steel
Connection 3/4" GHT
Flow Rate 6.5 gpm
Max. Pressure 100 psi
Max. Temp. 180 Degrees F
Color Safety Orange
Flow Control Trigger
Length 5"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms