Check Availability
  • SANI-LAV 

    Pistol Grip;Insulated Spray Nozzle Trigger Flow Control

  • Item # 41J428
  • Mfr. Model # N2SW
Pistol Grip;Insulated Spray Nozzle Trigger Flow Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Featuring a stainless steel handle and thicker reinforced body, this SANILAV insulated spray nozzle is designed for use in food processing and food service applications. It has an insulated molded Santopreneā„¢ grip for more comfortable use and a safety shut off trigger when released. A handy male hose threaded front allows you to attach accessories.
Show More Close
 

Technical Specifications

Item # 41J428
Mfr. Model # N2SW
UNSPSC #40141702
Catalog Page 2734
Shipping Weight 0.65 lbs
Country of Origin Taiwan *
Item Insulated Spray Nozzle
Nozzle Design Pistol Grip
Features Adjustable Spray, Hot and Cold, 3/4" GHT Threaded Front, Insulated Handle, Crash Resistant, Lightweight
Construction Cast Zinc, Brass and Stainless Steel
Connection 3/4" GHT
Flow Rate 6.5 gpm
Max. Temp. 180 Degrees F
Color White
Flow Control Trigger
Length 5"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms