Check Availability
  • SANI-LAV 

    304 Stainless Steel Wash Station, Without Faucet, Wall Mounting Type, Stainless Steel

  • Item # 46CF16
  • Mfr. Model # 5A30
304 Stainless Steel Wash Station, Without Faucet, Wall Mounting Type, Stainless Steel
Qty
  • Web Price
    $1,570.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This durable SANI-LAV wash station is constructed from welded #16 ga., type 304 stainless steel.

• Front, bottom, and back are formed from a single sheet with a rolled rim on front and sides
• Exposed surfaces have a blended, uniform satin finish
Show More Close
 

Technical Specifications

Item # 46CF16
Mfr. Model # 5A30
UNSPSC #30181504
Catalog Page 2719
Shipping Weight 68.0 lbs
Country of Origin USA *
Item Wash Station
With Faucet / Without Faucet Without Faucet
Body Material 304 Stainless Steel
Mounting Type Wall
Color Stainless Steel
Overall Length 68"
Overall Width 20"
Overall Height 17"
Bowl Size 65" x 16-1/2"
Bowl Depth 5"
ADA Compliant Yes
Back Splash Yes
Bowl Shape Rectangular
Back Splash Height 10"
Side Splash No
Number of Stations 3
Drain Opening 2"
Finish Polished Satin
Gauge 16
Faucet Hole Dia. 7/8"
Number of Holes 3
Includes (1) Three Person Wall Mount Wash Station, (1) Strainer Assembly with Basket, (2) Wall Mounting Brackets, (2) Support Brackets
Manufacturers Warranty Length 1 yr.
Standards NSF/ANSI Standard 2 Food Equipment
Compliance FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms