Check Availability
  • SANI-LAV 

    304 Stainless Steel Wash Station, With Faucet, Wall Mounting Type, Stainless Steel

  • Item # 46CF13
  • Mfr. Model # 5A2F
304 Stainless Steel Wash Station, With Faucet, Wall Mounting Type, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 46CF13
Mfr. Model # 5A2F
UNSPSC #30181504
Catalog Page 2721
Shipping Weight 63.0 lbs
Country of Origin USA *
Item Wash Station
With Faucet / Without Faucet With Faucet
Body Material 304 Stainless Steel
Mounting Type Wall
Color Stainless Steel
Overall Length 48"
Overall Width 20"
Overall Height 17"
Bowl Size 45" x 16-1/2"
Bowl Depth 5"
ADA Compliant Yes
Back Splash Yes
Bowl Shape Rectangular
Back Splash Height 10"
Side Splash No
Faucet Operation Manual
Number of Stations 2
Drain Opening 2"
Finish Polished Satin
Gauge 16
Faucet Mounting Centers 8"
Faucet Hole Dia. 7/8"
Number of Holes 4
Includes (1) Two Person Wall Mount Wash Station, (2) Faucets, (2) Wall Mounting Brackets, (2) Support Brackets, (1) Strainer Assembly with Basket
Manufacturers Warranty Length 1 yr.
Flow Rate 2.0 gpm
Standards Certified NSF/ANSI low-lead and NSF/ANSI Standard 2 Food Equipment
Compliance FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms