Check Availability
25 ft. Coupled Assembly Washdown Hose, Orange
  • SANI-LAV 

    25 ft. Coupled Assembly Washdown Hose, Orange

  • Item # 46CF48
  • Mfr. Model # H25S
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Coupled assembly hoses come with a coupled assembly that offers a smooth grip for reinforcement and user comfort. Like the bulk hoses, these are ideal for various applications including food processing plants, dairies, paper mills, and other industrial operations.
Show More Close
 

Technical Specifications

Item # 46CF48
Mfr. Model # H25S
UNSPSC #40142008
Shipping Weight 12.1 lbs
Country of Origin USA *
Item Washdown Hose
Type - Washdown Hose Washdown Hose
Coupled Assembly / Bulk Coupled Assembly
Inside Dia. - Washdown Hose 3/4"
Length - Washdown Hose 25 ft.
Temp. Range - Washdown Hose -20 Degrees to 200 Degrees F
Max. Pressure - Washdown Hose 300 psi
Tube Material - Washdown Hose EPDM
Color - Washdown Hose Orange
Fitting Size - Washdown Hose 3/4" (M)GHT x 3/4" (F)GHT
Outside Dia. 1-5/32"
Safety Factor 4:1
Cover Material - Washdown Hose EPDM
Reinforcement Textile
Meets RMA Class B

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms