Check Availability
  • SANI-LAV 

    25-1/2"H Brass Hose Station

  • Item # 18D876
  • Mfr. Model # M1
25-1/2"H Brass Hose Station
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This Sani-Lav® hose station allows up to mix cold water and hot water up to 200°F. Model features heavy-duty brass and stainless steel construction with standard globe valves and check valves, and includes a temperature gauge and stainless steel hose rack. Certified NSF/ANSI Standard 2 for food equipment.
Note: This hose station is not suitable for steam service.
Show More Close
 

Technical Specifications

Item # 18D876
Mfr. Model # M1
UNSPSC #39121523
Catalog Page 2732
Shipping Weight 15.7 lbs
Country of Origin Taiwan *
Item Hose Station
Pipe Size 1/2"
Max. Flow Rate Adjustable
Height 25-1/2"
Width 12"
Connection Type FNPT x FNPT
Max. Water Pressure 150 psi
Temp. Range 39 Degrees to 200 Degrees F
Material Stainless Steel/Brass
Finish Brass
Hose Rack Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms