Check Availability
  • DYMO 

    Cartridge Label, White/Black, 1"W x 23 ft.

  • Item # 40W122
  • Mfr. Model # 1868798
Cartridge Label, White/Black, 1"W x 23 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These nonsmearing, thermal-transfer labels are designed for use with RHINO™ printers. They feature an industrial-strength adhesive and easy-to-peel, split-back design. They also resist chemicals, solvents, grease, heat, and moisture. Use in harsh environments.
Show More Close
 

Technical Specifications

Item # 40W122
Mfr. Model # 1868798
UNSPSC #44102412
Catalog Page 366
Shipping Weight 0.2 lbs
Country of Origin Belgium *
Item Cartridge Label
Printer Series Compatibility DYMO XTL
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Multipurpose
Legend Color White
Background Color Purple
Length 23 ft.
Width 1"
Tape Format Continuous Roll
Labels per Roll Continuous
Color White/Black
Max. Lines of Print 9
Standards UL Recognized Component to UL969, RoHS Compliant, OSHA, ANSI, and ISO Color Standard Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms