Check Availability
  • SANFORD 

    Cartridge Label, Black/White, 13/16"W x 4"

  • Item # 40W039
  • Mfr. Model # 1868706
Cartridge Label, Black/White, 13/16"W x 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with all DYMO XTL label makers, this label cartridge is suitable for a variety of surfaces and applications. The labels stay stuck under tough conditions and won't smear or fade.
Show More Close
 

Technical Specifications

Item # 40W039
Mfr. Model # 1868706
UNSPSC #44102412
Shipping Weight 0.2 lbs
Country of Origin Belgium *
Item Cartridge Label
Printer Series Compatibility DYMO XTL
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Multipurpose
Legend Color Black
Background Color White
Length 4"
Width 13/16"
Tape Format Die Cut - Tag
Labels per Roll 100
Color Black/White
Max. Lines of Print 12
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms