Check Availability
  • SANFORD 

    Cartridge Label, Black/White, 1/2"W x 1"

  • Item # 40W029
  • Mfr. Model # 1868666
Cartridge Label, Black/White, 1/2"W x 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with all DYMO XTL label makers, this label cartridge is suitable for a variety of surfaces and applications. The labels stay stuck under tough conditions and won't smear or fade.
Show More Close
 

Technical Specifications

Item # 40W029
Mfr. Model # 1868666
UNSPSC #44102412
Shipping Weight 0.16 lbs
Country of Origin Belgium *
Item Cartridge Label
Printer Series Compatibility DYMO XTL
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Multipurpose
Legend Color Black
Background Color Clear
Length 1"
Width 1/2"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Max. Lines of Print 5
Standards UL Recognized Component to UL969, RoHS compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms