Check Availability
  • SANDVIK COROMANT 

    T-MAX U STACK DRILL

  • Item # 14P837
  • Mfr. Model # R416.01-0490-20-05
T-MAX U STACK DRILL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14P837
Mfr. Model # R416.01-0490-20-05
UNSPSC #27112801
Shipping Weight 4.8 lbs
Country of Origin Germany *
Item Indexable Insert Drill
Series T-Max U Stack Drill
Diameter 0.827"
Drilling Depth 5.9055"
Ratio 2.5 x Dc
Number of Inserts Required 2
Overall Length 9.055"
Cutting Direction Right Hand
Shank Dia. 1.575"
Shank Length 2.165"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.