Check Availability
  • SANDVIK COROMANT 

    Steel Exchangeable Cutting Head Drill

  • Item # 45TP51
  • Mfr. Model # 870-2850-28-PM 4234
Steel Exchangeable Cutting Head Drill
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TP51
Mfr. Model # 870-2850-28-PM 4234
UNSPSC #27112801
Shipping Weight 0.22 lbs
Country of Origin Sweden *
Item Exchangeable Cutting Head Drill
ANSI Number 870-2850-28-PM 4234
Application For ISO-P Applications
Workpiece Material Steel
Grade 4234
Cutting Direction Right Hand
Coating PVD TiAlN
ISO Number 870-2850-28-PM 4234
For Use With CoroDrill 870 Drill Body Connection Size 28
* This product's country of origin is subject to change

Compliance and Restrictions