Check Availability
  • SANDVIK COROMANT 

    Rough Boring Tool,820-250RC16-C10

  • Item # 30AD77
  • Mfr. Model # 820-250RC16-C10
Rough Boring Tool,820-250RC16-C10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30AD77
Mfr. Model # 820-250RC16-C10
UNSPSC #23171619
Shipping Weight 32.0 lbs
Country of Origin Sweden *
Item Rough Boring Tool
Type Boring Tool
For Use With RCMT 16 06 M0
Style DuoBore
Cutting Edge Type 90 Degrees
Rake Positive
Left/Right Hand Right Hand
Insert Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions