Check Availability
  • SANDVIK COROMANT 

    Rough Boring Tool, 820-200RC16-C10

  • Item # 30AD75
  • Mfr. Model # 820-200RC16-C10
Rough Boring Tool, 820-200RC16-C10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30AD75
Mfr. Model # 820-200RC16-C10
UNSPSC #23171619
Catalog Page 0
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Rough Boring Tool
Type Boring Tool
For Use With RCMT 16 06 M0
Style DuoBore
Cutting Edge Type 90 Degrees
Rake Positive
Left/Right Hand Right Hand
Insert Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In