Check Availability
  • SANDVIK COROMANT 

    Non-Rotating Adapter, Straight, For Size21

  • Item # 19ZE40
  • Mfr. Model # APBR-VDI25-21-HP
Non-Rotating Adapter, Straight, For Size21
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ZE40
Mfr. Model # APBR-VDI25-21-HP
UNSPSC #23153308
Shipping Weight 6.89 lbs
Country of Origin Germany *
Item Non-Rotating Adapter
For Use With Cut-Off Blades Size 21
Style Straight Adjustable
* This product's country of origin is subject to change

Compliance and Restrictions