Check Availability
  • SANDVIK COROMANT 

    M2.5-0.45, Tap, Right Hand, Plug, 2 Flutes, High Speed Steel, PVD Fe Tap Finish

  • Item # 411X09
  • Mfr. Model # T200-XM100DA-M2.5 C145
M2.5-0.45, Tap, Right Hand, Plug, 2 Flutes, High Speed Steel, PVD Fe Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411X09
Mfr. Model # T200-XM100DA-M2.5 C145
UNSPSC #23153305
Shipping Weight 0.011 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Metric
Tap Thread Size M2.5-0.45
Tap Chamfer Plug
Number of Flutes 2
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish PVD Fe
Tap Thread Type Metric
Thread Direction Right Hand
Thread Length 0.315"
Shank Dia. 0.110"
Overall Length 2.009"
List Number CoroTap 200
Number of Pieces 1
Standards DIN 371
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.