Check Availability
  • SANDVIK COROMANT 

    M14X1.50, Tap, Right Hand, Plug, 3 Flutes, High Speed Steel, PVD Fe Tap Finish

  • Item # 411P14
  • Mfr. Model # T200-XM101AB-M14X150C145
M14X1.50, Tap, Right Hand, Plug, 3 Flutes, High Speed Steel, PVD Fe Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411P14
Mfr. Model # T200-XM101AB-M14X150C145
UNSPSC #27112806
Shipping Weight 0.158 lbs
Country of Origin India *
Item Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Metric
Tap Thread Size M14X1.50
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish PVD Fe
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 0.831"
Shank Dia. 0.429"
Overall Length 3.937"
List Number CoroTap 200
Number of Pieces 1
Standards DIN 374/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.