Check Availability
  • SANDVIK COROMANT 

    Facemill Cutter, CoroMill 331, 8mm

  • Item # 30CC04
  • Mfr. Model # R331.32-203R38EM0.394
Facemill Cutter, CoroMill 331, 8mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30CC04
Mfr. Model # R331.32-203R38EM0.394
UNSPSC #23171612
Shipping Weight 10.58 lbs
Country of Origin Sweden *
Item Facemill Cutter
Series CoroMill 331
Cutting Dia. 8.000"
Mounting Style Arbor
Depth of Cut 2.071"
Cutting Angle 90 Degrees
Number of Inserts Required 0
Insert Size 8mm
Overall Length 2.510"
Cutting Direction Right Hand
Insert Screw 5513020-24
ANSI Number R331.32-203R38EM0.394
* This product's country of origin is subject to change

Compliance and Restrictions