Check Availability
  • SANDVIK COROMANT 

    Facemill Cutter,CoroMill 331,8mm

  • Item # 30CA97
  • Mfr. Model # N331.32-203T51EM0.394
Facemill Cutter,CoroMill 331,8mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30CA97
Mfr. Model # N331.32-203T51EM0.394
UNSPSC #23171612
Shipping Weight 7.63 lbs
Country of Origin Sweden *
Item Facemill Cutter
Series CoroMill 331
Cutting Dia. 8.000"
Mounting Style Bore with keyway
Depth of Cut 2.618"
Cutting Angle 90 Degrees
Number of Inserts Required 0
Insert Size 8mm
Overall Length 0.540"
Cutting Direction Neutral
Insert Screw 5513020-24
ANSI Number N331.32-203T51EM0.394
* This product's country of origin is subject to change

Compliance and Restrictions