Check Availability
  • SANDVIK COROMANT 

    Facemill Cutter,CoroMill 331,11mm

  • Item # 30CA88
  • Mfr. Model # R331.32-152R38KM0.591
Facemill Cutter,CoroMill 331,11mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30CA88
Mfr. Model # R331.32-152R38KM0.591
UNSPSC #23171612
Shipping Weight 11.0 lbs
Country of Origin Sweden *
Item Facemill Cutter
Series CoroMill 331
Cutting Dia. 6.000"
Mounting Style Arbor
Depth of Cut 1.465"
Cutting Angle 90 Degrees
Number of Inserts Required 0
Insert Size 11mm
Overall Length 2.550"
Cutting Direction Right Hand
Insert Screw 5513020-29
ANSI Number R331.32-152R38KM0.591
* This product's country of origin is subject to change

Compliance and Restrictions