Check Availability
  • SANDVIK COROMANT 

    Facemill Cutter,CoroMill 331,4mm

  • Item # 30CA65
  • Mfr. Model # R331.32-101M51CM0.236
Facemill Cutter,CoroMill 331,4mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30CA65
Mfr. Model # R331.32-101M51CM0.236
UNSPSC #23171612
Shipping Weight 5.17 lbs
Country of Origin Sweden *
Item Facemill Cutter
Series CoroMill 331
Cutting Dia. 4.000"
Mounting Style Weldon
Depth of Cut 0.945"
Cutting Angle 90 Degrees
Number of Inserts Required 0
Insert Size 4mm
Overall Length 3.710"
Cutting Direction Right Hand
Insert Screw 5513020-19
ANSI Number R331.32-101M51CM0.236
* This product's country of origin is subject to change

Compliance and Restrictions