Check Availability
  • SANDVIK COROMANT 

    Facemill Cutter,CoroMill 331,14mm

  • Item # 30CA45
  • Mfr. Model # R331.32-305R63QM0.807
Facemill Cutter,CoroMill 331,14mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30CA45
Mfr. Model # R331.32-305R63QM0.807
UNSPSC #23171612
Shipping Weight 24.66 lbs
Country of Origin Sweden *
Item Facemill Cutter
Series CoroMill 331
Cutting Dia. 12.000"
Mounting Style Arbor
Depth of Cut 3.283"
Cutting Angle 90 Degrees
Number of Inserts Required 0
Insert Size 14mm
Overall Length 2.550"
Cutting Direction Right Hand
Insert Screw 5513020-29
ANSI Number R331.32-305R63QM0.807
* This product's country of origin is subject to change

Compliance and Restrictions