Check Availability
  • SANDVIK COROMANT 

    Face Grooving Tool, 825-555SL32

  • Item # 30AE10
  • Mfr. Model # 825-555SL32
Face Grooving Tool, 825-555SL32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30AE10
Mfr. Model # 825-555SL32
UNSPSC #23171619
Shipping Weight 30.0 lbs
Country of Origin Switzerland *
Item Face Grooving Tool
Type CoroBore 825 SL
For Use With 40mm Arbor Adapters with A 4" Bolt Hole, SL32 Face Grooving Blades
Nomenclature 825-555SL32
Diameter 1.574"
Cutting Length 21.850"
Number of Inserts Required 1
Style 40
Lock Screw Mounted
Cutting Capacity 1.574"
Rake Positive
Left/Right Hand Neutral
Material Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In