Check Availability
  • SANDVIK COROMANT 

    Face Grooving Tool,825-265SL32-C8

  • Item # 30AE05
  • Mfr. Model # 825-265SL32-C8
Face Grooving Tool,825-265SL32-C8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30AE05
Mfr. Model # 825-265SL32-C8
UNSPSC #23171619
Shipping Weight 22.5 lbs
Country of Origin Germany *
Item Face Grooving Tool
Type CoroBore 825 SL
For Use With Coromant Capto C8 Adapters and Holders, SL32 Face Grooving Blades
Nomenclature 825-265SL32-C8
Diameter 3.149"
Cutting Length 10.433"
Number of Inserts Required 1
Style C8
Lock Screw Mounted
Cutting Capacity 3.149"
Rake Positive
Left/Right Hand Neutral
Material Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions