Check Availability
  • SANDVIK COROMANT 

    Diamond Turning insert, CCMT, 32.52, KM-3225

  • Item # 404H76
  • Mfr. Model # CCMT 3(2.5)2-KM 3225
Diamond Turning insert, CCMT, 32.52, KM-3225
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404H76
Mfr. Model # CCMT 3(2.5)2-KM 3225
UNSPSC #23171618
Shipping Weight 0.008 lbs
Country of Origin Sweden *
Item Turning insert
Insert Shape Diamond
Insert Style CCMT
Insert Size 32.52
Chip-Breaker KM
Grade 3225
Insert Application Medium
Workpiece Compatibility Cast Iron (K)
Relief Angle 7 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.156"
Nose Radius 0.031"
ANSI Number CCMT 3(2.5)2-KM 3225
ISO Number CCMT 09 T3 08-KM 3225
Insert Material Carbide
Coating CVD TiCN/Al2O3/TiN
Cutting Direction Neutral
Rake Positive
For Use With CoroTurn 107
No. of Edges 2
Mounting Hole Dia. 0.173"
Mounting Style Screw/Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.