Check Availability
  • SANDVIK COROMANT 

    Diamond Turning insert, CNMG, 543, WMX-3225

  • Item # 404C73
  • Mfr. Model # CNMG 543-WMX 3225
Diamond Turning insert, CNMG, 543, WMX-3225
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404C73
Mfr. Model # CNMG 543-WMX 3225
UNSPSC #23171618
Shipping Weight 0.044 lbs
Country of Origin Sweden *
Item Turning insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 543
Chip-Breaker WMX
Grade 3225
Insert Application Medium
Workpiece Compatibility Cast Iron (K)
Relief Angle 0 Degrees
Inscribed Circle 0.472"
Insert Thickness 0.250"
Nose Radius 0.046"
ANSI Number CNMG 543-WMX 3225
ISO Number CNMG 16 06 12-WMX 3225
Insert Material Carbide
Coating CVD TiCN/Al2O3/TiN
Cutting Direction Neutral
Rake Neutral
For Use With T-Max P
No. of Edges 4
Mounting Hole Dia. 0.250"
Mounting Style Screw/Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.