Check Availability
  • Turning Inserts
  • SANDVIK COROMANT 

    Turning insert, 431 Insert Size, Carbide

  • Item # 404C66
  • Mfr. Model # CCMT 431-KM 3225
Turning insert, 431 Insert Size, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404C66
Mfr. Model # CCMT 431-KM 3225
UNSPSC #23171618
Shipping Weight 0.018 lbs
Country of Origin Sweden *
Item Turning Insert, Medium, Diamond, CCMT
Insert Shape Diamond
Insert Style CCMT
Insert Size 431
Chip-Breaker KM
Grade 3225
Insert Application Medium
Workpiece Compatibility Cast Iron (K)
Relief Angle 7 Degrees
Inscribed Circle 0.472"
Insert Thickness 0.187"
Nose Radius 0.015"
ANSI Number CCMT 431-KM 3225
ISO Number CCMT 12 04 04-KM 3225
Insert Material Carbide
Coating CVD TiCN/Al2O3/TiN
Cutting Direction Neutral
Rake Positive
For Use With CoroTurn 107
No. of Edges 2
Mounting Hole Dia. 0.216"
Mounting Style Screw/Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms