Check Availability
  • SANDVIK COROMANT 

    Diamond Turning insert, CNMG, 431, XM-2015

  • Item # 404C16
  • Mfr. Model # CNMG 431-XM 2015
Diamond Turning insert, CNMG, 431, XM-2015
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404C16
Mfr. Model # CNMG 431-XM 2015
UNSPSC #23171618
Shipping Weight 0.022 lbs
Country of Origin Sweden *
Item Turning insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 431
Chip-Breaker XM
Grade 2015
Insert Application Medium
Workpiece Compatibility Stainless (M)
Relief Angle 0 Degrees
Inscribed Circle 0.472"
Insert Thickness 0.187"
Nose Radius 0.015"
ANSI Number CNMG 431-XM 2015
ISO Number CNMG 12 04 04-XM 2015
Insert Material Carbide
Coating CVD TiCN/Al2O3/TiN
Cutting Direction Neutral
Rake Neutral
For Use With T-Max P
No. of Edges 4
Mounting Hole Dia. 0.202"
Mounting Style Screw/Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.