Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, CNMG, 322, QM-4305

  • Item # 54DY30
  • Mfr. Model # CNMG 322-QM 4305
Diamond Turning Insert, CNMG, 322, QM-4305
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DY30
Mfr. Model # CNMG 322-QM 4305
UNSPSC #23171618
Shipping Weight 0.007 lbs
Country of Origin India *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 322
Chip-Breaker QM
Grade 4305
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 3/8"
Insert Thickness 0.1250"
Nose Radius 0.0312"
ANSI Number CNMG 322-QM 4305
ISO Number CNMG 09 03 08-QM 4305
Insert Material Carbide
Coating MTCVD
Cutting Direction Neutral
Rake Neutral
For Use With Tool Holders for T-Max P Carbide Inserts
No. of Edges 4
Mounting Hole Dia. 0.150"
Mounting Style Screw Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.