Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, DNMX, 443, WM-4325

  • Item # 54DY21
  • Mfr. Model # DNMX 443-WM 4325
Diamond Turning Insert, DNMX, 443, WM-4325 Turning Insert,4325 Grade,443 Insert
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DY21
Mfr. Model # DNMX 443-WM 4325
UNSPSC #23171618
Shipping Weight 0.032 lbs
Country of Origin India *
Item Turning Insert
Insert Shape Diamond
Insert Style DNMX
Insert Size 443
Chip-Breaker WM
Grade 4325
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 1/2"
Insert Thickness 0.2500"
Nose Radius 0.0468"
ANSI Number DNMX 443-WM 4325
ISO Number DNMX 15 06 12-WM 4325
Insert Material Carbide
Coating MTCVD
Cutting Direction Neutral
Rake Neutral
For Use With Tool Holders for T-Max P Carbide Inserts
No. of Edges 4
Mounting Hole Dia. 0.202"
Mounting Style Screw Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.