Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, CP-B, B11, M5W-1115

  • Item # 404A59
  • Mfr. Model # CP-B1108-M5W 1115
Diamond Turning Insert, CP-B, B11, M5W-1115
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404A59
Mfr. Model # CP-B1108-M5W 1115
UNSPSC #23171618
Shipping Weight 0.022 lbs
Country of Origin Sweden *
Item Turning Insert
Insert Shape Diamond
Insert Style CP-B
Insert Size B11
Chip-Breaker M5W
Grade 1115
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 6 Degrees
Inscribed Circle 0.472"
Insert Thickness 0.196"
Nose Radius 0.031"
ANSI Number CP-B1108-M5W 1115
ISO Number CP-B1108-M5W 1115
Insert Material Carbide
Coating TiAlN/AlCr2O3
Cutting Direction Neutral
Rake Positive
For Use With CoroTurn Prime CP-B11
No. of Edges 0
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.