Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, VBMT, 333, PM-4335

  • Item # 403Z35
  • Mfr. Model # VBMT 333-PM 4335
Diamond Turning Insert, VBMT, 333, PM-4335
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 403Z35
Mfr. Model # VBMT 333-PM 4335
UNSPSC #23171618
Shipping Weight 0.022 lbs
Country of Origin India *
Item Turning Insert
Insert Shape Diamond
Insert Style VBMT
Insert Size 333
Chip-Breaker PM
Grade 4335
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 5 Degrees
Inscribed Circle 0.472"
Insert Thickness 0.187"
Nose Radius 0.046"
ANSI Number VBMT 333-PM 4335
ISO Number VBMT 16 04 12-PM 4335
Insert Material Carbide
Coating TiCN/Al2O3/TiN
Cutting Direction Neutral
Rake Positive
For Use With CoroTurn 107
No. of Edges 0
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.