Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, VNMG, 332, QM-4335

  • Item # 403Y23
  • Mfr. Model # VNMG 332-QM 4335
Diamond Turning Insert, VNMG, 332, QM-4335
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 403Y23
Mfr. Model # VNMG 332-QM 4335
UNSPSC #23171618
Shipping Weight 0.02 lbs
Country of Origin Sweden *
Item Turning Insert
Insert Shape Diamond
Insert Style VNMG
Insert Size 332
Chip-Breaker QM
Grade 4335
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.472"
Insert Thickness 0.187"
Nose Radius 0.031"
ANSI Number VNMG 332-QM 4335
ISO Number VNMG 16 04 08-QM 4335
Insert Material Carbide
Coating TiCN/Al2O3/TiN
Cutting Direction Neutral
Rake Neutral
For Use With T-Max P
No. of Edges 0
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.