Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, CNMG, 432, MM-2220

  • Item # 403X95
  • Mfr. Model # CNMG 432-MM 2220
Diamond Turning Insert, CNMG, 432, MM-2220
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 403X95
Mfr. Model # CNMG 432-MM 2220
UNSPSC #23171618
Shipping Weight 0.018 lbs
Country of Origin Sweden *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 432
Chip-Breaker MM
Grade 2220
Insert Application Medium
Workpiece Compatibility Stainless (M)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.187"
Nose Radius 0.031"
ANSI Number CNMG 432-MM 2220
ISO Number CNMG 12 04 08-MM 2220
Insert Material Carbide
Coating TiCN/Al2O3/TiN
Cutting Direction Neutral
Rake Neutral
For Use With T-Max P
No. of Edges 0
Steel (P) Compatibility No
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.